Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
2.5 (=2MM) Single Spring Cotter Pin Z&Y
By Qualfast
Order Code:
ZT1118909X
£0.15
each
Inc VAT (20%)
£1.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/2-5-2mm-single-spring-cotter-pin-zandy/p/ZT1118909X
Add to quotation
View all Cotter Pins
Description
Single Spring Cotter Pin
Metric
Spring Steel - ZY (Zinc Yellow Passivated)
DIN 11024
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2.5 (=2MM) Single Spring Cotter Pin Z&Y
Leading Standard
DIN 11024
Length
50mm
Material
Spring Steel
System of Measurement
Metric
Nom. Hole Diameter
2.5mm
Surface Treatment
Zinc Plated Yellow Passivated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome