Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
2.5mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3375340S
£0.49
each
Inc VAT (20%)
£4.90 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
4.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/2-5mm-double-spring-cotter-pin-a4/p/ZT3375340S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2.5mm Double Spring Cotter Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
Drill Diameter
1.5
DIN
11024
L
54mm
Material Technical
A4
Diameter
2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome