Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
3.2mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3375350S
£0.63
each
Inc VAT (20%)
£6.30 minimum order value
Quantity
Price
Discount
1 - 49
£0.63
0%
50 - 99
£0.60
5%
100 - 199
£0.58
8%
200 - 499
£0.55
12.5%
500 +
£0.53
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
6.30
https://www.zoro.co.uk/shop/fasteners/cotter-pins/3-2mm-double-spring-cotter-pin-a4/p/ZT3375350S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.2mm Double Spring Cotter Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
Diameter
3.2
Material Technical
A4
DIN
11024
L
61mm
Drill Diameter
3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome