Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
3.2X20MM Split Pin Z&Y (Cotter Pin)
By Qualfast
Order Code:
ZT1118628X
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 25.
Get it in
11-16
working days
Available
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/cotter-pins/3-2x20mm-split-pin-zandy-cotter-pin/p/ZT1118628X
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
Steel - ZY (Zinc Yellow Passivated)
DIN 94
Specifications
Technical Information
Specifications for 3.2X20MM Split Pin Z&Y (Cotter Pin)
Nom. Hole Diameter
3.2mm
Material
Steel
Surface Treatment
Zinc Plated Yellow Passivated
Length
20mm
System of Measurement
Metric
Leading Standard
DIN 94
b
6.4
d
2.7min
L
20mm
c
5.1min
D
3.2mm
NF
E25-774
ISO
1234
NEN
182
d (max.)
2.9
DIN
94
a (max.)
3.2
c (max.)
5.8
Diameter
3.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome