Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4.0mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3759045S
£0.94
each
Inc VAT (20%)
£9.40 minimum order value
Quantity
Price
Discount
1 - 49
£0.94
0%
50 - 99
£0.90
4.5%
100 - 199
£0.86
8.5%
200 - 499
£0.83
11.5%
500 +
£0.79
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
9.40
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4-0mm-double-spring-cotter-pin-a4/p/ZT3759045S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0mm Double Spring Cotter Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
L
78mm
DIN
11024
Diameter
4
Material Technical
A4
Drill Diameter
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome