Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4x14mm Safety Pin A4 - QFT6501435D
By Qualfast
Order Code:
ZT3755900S
£0.43
each
Inc VAT (20%)
£21.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
21.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4x14mm-safety-pin-a4-qft6501435d/p/ZT3755900S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x14mm Safety Pin A4 - QFT6501435D
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D1
1.8
1.8mm
D
4mm
4
Diameter
4mm
Length
14mm
L
14mm
Material Technical
A4
N
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome