Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4x20mm Safety Pin A4 - QFT6501435H
By Qualfast
Order Code:
ZT3755899S
£0.54
each
Inc VAT (20%)
£27.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.54
0%
50 - 99
£0.52
3.5%
100 - 199
£0.50
7.5%
200 - 499
£0.48
11%
500 +
£0.45
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
27.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4x20mm-safety-pin-a4-qft6501435h/p/ZT3755899S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x20mm Safety Pin A4 - QFT6501435H
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D
4mm
4
N
16
L
20mm
Diameter
4mm
Material Technical
A4
D1
1.8mm
1.8
Length
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome