Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4x22mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3375570S
£0.13
each
Inc VAT (20%)
£65.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.13
0%
500 +
£0.12
7.5%
Add to basket
Minimum order quantity: 500.
Get it in
15-18
working days
Available
GBP
65.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4x22mm-split-pin-a4-cotter-pin/p/ZT3375570S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x22mm Split Pin A4 (Cotter Pin)
Material
Stainless Steel
Length
22mm
Leading Standard
DIN 94
System of Measurement
Metric
Grade
A4
a (max.)
4
DIN
94
ISO
1234
NF
E25-774
L
22mm
d (max.)
3.7
Diameter
4mm
d
3.5min
c
6.5min
NEN
182
c (max.)
7.4
Material Technical
A4
b
8
D
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome