Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4x32mm Split Pin Z&Y (Cotter Pin)
By Qualfast
Order Code:
ZT3307581S
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 1249
£0.09
0%
1250 +
£0.08
12.5%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4x32mm-split-pin-zandy-cotter-pin/p/ZT3307581S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
Steel - ZY (Zinc Yellow Passivated)
DIN 94
Specifications
Technical Information
Specifications for 4x32mm Split Pin Z&Y (Cotter Pin)
Length
32mm
System of Measurement
Metric
Leading Standard
DIN 94
Nom. Hole Diameter
4mm
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
NF
E25-774
D
4mm
DIN
94
d (max.)
3.7
a (max.)
4
NEN
182
b
8
Diameter
4mm
L
32mm
c (max.)
7.4
ISO
1234
c
6.5min
d
3.5min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome