Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
4x50mm Split Pin Brass (Cotter Pin)
By Qualfast
Order Code:
ZT3375518S
£0.52
each
Inc VAT (20%)
£130.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.52
0%
500 +
£0.50
4%
Add to basket
Minimum order quantity: 250.
Get it in
15-18
working days
Available
GBP
130.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/4x50mm-split-pin-brass-cotter-pin/p/ZT3375518S
Add to quotation
View all Cotter Pins
Description
Split/Cotter Pin
Metric
Brass
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x50mm Split Pin Brass (Cotter Pin)
Surface Treatment
Plain
Length
25mm
Leading Standard
DIN 94
Nom. Hole Diameter
4mm
System of Measurement
Metric
Material
Steel
ISO
1234
c (max.)
7.4
b
8
NF
E25-774
NEN
182
d
3.5min
DIN
94
c
6.5min
Diameter
4mm
a (max.)
4
d (max.)
3.7
D
4mm
L
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome