Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
5.0mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3375443S
£1.69
each
Inc VAT (20%)
£8.45 minimum order value
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
8.45
https://www.zoro.co.uk/shop/fasteners/cotter-pins/5-0mm-double-spring-cotter-pin-a4/p/ZT3375443S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.0mm Double Spring Cotter Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
DIN
11024
L
97mm
Material Technical
A4
Diameter
5
Drill Diameter
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome