Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
54249.060.001 6.0mm Ring Catch A4
By Qualfast
Order Code:
ZT3307327S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/fasteners/cotter-pins/54249-060-001-6-0mm-ring-catch-a4/p/ZT3307327S
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Ring Catch
Metric
A4 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 54249.060.001 6.0mm Ring Catch A4
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
Material Technical
A4
B
8
F
44.8
E
3.2
C
6
A
56.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome