Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
54249.074.001 7.4mm Ring Catch A4
By Qualfast
Order Code:
ZT3307225S
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.89
4%
10 - 19
£4.68
8%
20 - 49
£4.48
12%
50 +
£4.28
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/fasteners/cotter-pins/54249-074-001-7-4mm-ring-catch-a4/p/ZT3307225S
Add to quotation
Schedule an order and save 5%
View all Cotter Pins
Description
Ring Catch
Metric
A4 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 54249.074.001 7.4mm Ring Catch A4
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
E
3.1
C
7.4
F
44.9
Material Technical
A4
A
56.5
B
8.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome