Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
54251.050.028 5x28mm Fast Pin A2
By Qualfast
Order Code:
ZT3307249S
£3.29
each
Inc VAT (20%)
£32.90 minimum order value
£3.99
17.5% off
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
32.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/54251-050-028-5x28mm-fast-pin-a2/p/ZT3307249S
Add to quotation
View all Cotter Pins
Description
Fast Pin
Metric
A2 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 54251.050.028 5x28mm Fast Pin A2
Material
Stainless Steel
System of Measurement
Metric
Grade
A2
N
13
Material Technical
A2
L
28mm
Length
28mm
Diameter
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome