Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
54251.080.033 8x33mm Fast Pin A2
By Qualfast
Order Code:
ZT3307283S
£4.59
each
Inc VAT (20%)
£114.75 minimum order value
£5.49
16% off
Quantity
Price
Discount
1 - 49
£4.59
0%
50 - 99
£4.41
4%
100 +
£4.22
8%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
114.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/54251-080-033-8x33mm-fast-pin-a2/p/ZT3307283S
Add to quotation
View all Cotter Pins
Description
Fast Pin
Metric
A2 Stainless Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 54251.080.033 8x33mm Fast Pin A2
System of Measurement
Metric
Material
Stainless Steel
Grade
A2
L
33mm
N
22
Length
33mm
Diameter
8
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome