Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
5x15mm Safety Pin A4 - QFT6501436E
By Qualfast
Order Code:
ZT3755959S
£0.54
each
Inc VAT (20%)
£27.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.54
0%
50 - 99
£0.52
3.5%
100 - 199
£0.50
7.5%
200 - 499
£0.48
11%
500 +
£0.45
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
27.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/5x15mm-safety-pin-a4-qft6501436e/p/ZT3755959S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5x15mm Safety Pin A4 - QFT6501436E
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
L
15mm
D1
2
2mm
Material Technical
A4
D
5mm
5
N
11
Diameter
5mm
Length
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome