Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
5x71mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938543S
£0.46
each
Inc VAT (20%)
£115.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.46
0%
500 - 999
£0.44
4.5%
1000 +
£0.42
8.5%
Add to basket
Minimum order quantity: 250.
Get it in
15-18
working days
Available
GBP
115.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/5x71mm-split-pin-a4-cotter-pin/p/ZT3938543S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5x71mm Split Pin A4 (Cotter Pin)
Leading Standard
DIN 94
System of Measurement
Metric
Material
Stainless Steel
Length
71mm
Grade
A4
ISO
1234
d
4.4min
DIN
94
d (max.)
4.6
c (max.)
9.2
c
8min
Material Technical
A4
NEN
182
L
71mm
D
5mm
b
10
a (max.)
4
NF
E25-774
Diameter
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome