Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6.3mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3759013S
£2.49
each
Inc VAT (20%)
£12.45 minimum order value
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
12.45
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6-3mm-double-spring-cotter-pin-a4/p/ZT3759013S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3mm Double Spring Cotter Pin A4
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
Drill Diameter
6.3
DIN
11024
Material Technical
A4
L
115mm
Diameter
6.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome