Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6.3x45mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938551S
£0.49
each
Inc VAT (20%)
£122.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.49
0%
500 - 999
£0.47
4%
1000 +
£0.45
8%
Add to basket
Minimum order quantity: 250.
Get it in
15-18
working days
Available
GBP
122.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6-3x45mm-split-pin-a4-cotter-pin/p/ZT3938551S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x45mm Split Pin A4 (Cotter Pin)
System of Measurement
Metric
Length
45mm
Material
Stainless Steel
Leading Standard
DIN 94
Grade
A4
a (max.)
4
b
12.6
d
5.7min
d (max.)
5.9
DIN
94
c (max.)
11.8
c
10.3min
NF
E25-774
L
45mm
D
6.3mm
Material Technical
A4
ISO
1234
Diameter
6.3mm
NEN
182
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome