Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6.3x90mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938528S
£0.99
each
Inc VAT (20%)
£247.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.99
0%
500 +
£0.95
4%
Add to basket
Minimum order quantity: 250.
Get it in
15-18
working days
Available
GBP
247.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6-3x90mm-split-pin-a4-cotter-pin/p/ZT3938528S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x90mm Split Pin A4 (Cotter Pin)
System of Measurement
Metric
Leading Standard
DIN 94
Material
Stainless Steel
Length
90mm
Grade
A4
NF
E25-774
L
90mm
d
5.7min
d (max.)
5.9
b
12.6
Material Technical
A4
ISO
1234
a (max.)
4
DIN
94
c (max.)
11.8
c
10.3min
Diameter
6.3mm
NEN
182
D
6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome