Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6 (=5MM) Single Spring Cotter Pin A2
By Qualfast
2 Reviews
Order Code:
ZT1118917X
Nom. Hole Diameter
*
6mm
£1.69
each
Inc VAT (20%)
£42.25 minimum order value
£1.99
15% off
Quantity
Price
Discount
1 - 49
£1.69
0%
50 - 99
£1.62
4%
100 - 199
£1.55
8.5%
200 +
£1.49
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
42.25
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6-5mm-single-spring-cotter-pin-a2/p/ZT1118917X
Add to quotation
View all Cotter Pins
Description
Single Spring Cotter Pin
Metric
A2 Stainless Steel
DIN 11024
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome