Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x24mm Safety Pin A4 - QFT6501437K
By Qualfast
Order Code:
ZT3755925S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x24mm-safety-pin-a4-qft6501437k/p/ZT3755925S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x24mm Safety Pin A4 - QFT6501437K
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
6
6mm
N
20
L
24mm
D1
2.2
2.2mm
Diameter
6mm
Material Technical
A4
Length
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome