Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x25mm Security Wire & Bolt A2
By Qualfast
Order Code:
ZT3375397S
£8.99
each
Inc VAT (20%)
£89.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.99
0%
10 - 19
£8.63
4%
20 - 49
£8.27
8%
50 +
£7.91
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
89.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x25mm-security-wire-and-bolt-a2/p/ZT3375397S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x25mm Security Wire & Bolt A2
System of Measurement
Metric
Material
Stainless Steel
Grade
A2
L
25mm
D
6.3
6mm
Material Technical
A2
Diameter
6mm
Length
25mm
B
13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome