Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x29mm Safety Pin A4 - QFT6501437Q
By Qualfast
Order Code:
ZT3375310S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x29mm-safety-pin-a4-qft6501437q/p/ZT3375310S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x29mm Safety Pin A4 - QFT6501437Q
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D1
2.2
2.2mm
D
6
6mm
Diameter
6mm
Length
29mm
N
25
L
29mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome