Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6X35MM Fast Pin A2
By Qualfast
Order Code:
ZT1119876X
£4.39
each
Inc VAT (20%)
£43.90 minimum order value
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
43.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x35mm-fast-pin-a2/p/ZT1119876X
Add to quotation
View all Cotter Pins
Description
Fast Pin
Metric
A2 Stainless Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6X35MM Fast Pin A2
Pin Type
Fast Pin
Material
A2 Stainless Steel
System of Measurement
Metric
Grade
A2
L
35mm
Diameter
6
Material Technical
A2
Length
35mm
N
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome