Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x44mm Safety Pin A4 - QFT6501437Z
By Qualfast
Order Code:
ZT3755913S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
54.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x44mm-safety-pin-a4-qft6501437z/p/ZT3755913S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x44mm Safety Pin A4 - QFT6501437Z
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
6
6mm
Material Technical
A4
D1
2.2mm
2.2
L
44mm
Diameter
6mm
Length
44mm
N
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome