Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x45mm Safety Pin A4 - QFT6501438A
By Qualfast
Order Code:
ZT3375348S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x45mm-safety-pin-a4-qft6501438a/p/ZT3375348S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x45mm Safety Pin A4 - QFT6501438A
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D1
2.2mm
2.2
Length
45mm
D
6mm
6
N
41
L
45mm
Material Technical
A4
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome