Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
6x64mm Safety Pin A4 - QFT6501438F
By Qualfast
Order Code:
ZT3755923S
£1.52
each
Inc VAT (20%)
£76.00 minimum order value
Quantity
Price
Discount
1 - 49
£1.52
0%
50 - 99
£1.46
4%
100 - 199
£1.40
8%
200 +
£1.34
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-18
working days
Available
GBP
76.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/6x64mm-safety-pin-a4-qft6501438f/p/ZT3755923S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x64mm Safety Pin A4 - QFT6501438F
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
6
6mm
Diameter
6mm
L
64mm
D1
2.2mm
2.2
Material Technical
A4
Length
64mm
N
60
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome