0
1
2
3

7X40MM Linch Pin Spring Steel Z&Y

Order Code: ZT1118934X

£0.50each Inc VAT (20%)
£25.00 minimum order value
QuantityPriceDiscount
1 - 99£0.500%
100 - 199£0.484%
200 - 499£0.468%
500 - 999£0.4412%
1000 +£0.4216%

Minimum order quantity: 50.
Currently unavailable

Description

Linch Pin
Metric
Steel - ZY (Zinc Yellow Passivated)

Specifications for 7X40MM Linch Pin Spring Steel Z&Y
  • Nom. Hole Diameter
    8
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Material
    Spring Steel
  • Length
    40mm
  • Leading Standard
    DIN 11023
  • System of Measurement
    Metric
  • D
    7mm
  • d4 (max.)
    32
  • d3 (H11)
    8
  • Form of Shaft
    B
  • Diameter
    7mm
  • d1
    7
  • L1
    40
  • L2
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome