Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8.0mm Double Spring Cotter Pin A4
By Qualfast
Order Code:
ZT3375515S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
15-18
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8-0mm-double-spring-cotter-pin-a4/p/ZT3375515S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8.0mm Double Spring Cotter Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
Diameter
8
L
172mm
DIN
11024
Material Technical
A4
Drill Diameter
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome