Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8 (=7mm) Double Spring Cotter Pin Z&Y
By Qualfast
Order Code:
ZT3922591S
£2.19
each
Inc VAT (20%)
£21.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
21.90
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8-7mm-double-spring-cotter-pin-zandy/p/ZT3922591S
Add to quotation
View all Cotter Pins
Description
Double Spring Cotter Pin
Metric
Spring Steel - ZY (Zinc Yellow Passivated)
DIN 11024
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8 (=7mm) Double Spring Cotter Pin Z&Y
Material
Spring Steel
Length
130mm
Surface Treatment
Zinc Plated Yellow Passivated
System of Measurement
Metric
Nom. Hole Diameter
8mm
Leading Standard
DIN 11024
DIN
11024
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome