Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x21mm Safety Pin A4 - QFT6501439J
By Qualfast
Order Code:
ZT3755912S
£0.99
each
Inc VAT (20%)
£24.75 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
24.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x21mm-safety-pin-a4-qft6501439j/p/ZT3755912S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x21mm Safety Pin A4 - QFT6501439J
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
D1
3
3mm
D
8mm
8
N
17
Material Technical
A4
Length
21mm
Diameter
8mm
L
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome