Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x27mm Safety Pin A4 - QFT6501439N
By Qualfast
Order Code:
ZT3375212S
£3.19
each
Inc VAT (20%)
£79.75 minimum order value
Quantity
Price
Discount
1 - 49
£3.19
0%
50 - 99
£3.06
4%
100 +
£2.93
8%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
79.75
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x27mm-safety-pin-a4-qft6501439n/p/ZT3375212S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x27mm Safety Pin A4 - QFT6501439N
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
N
23
D1
3mm
3
Diameter
8mm
L
27mm
Length
27mm
D
8
8mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome