Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x36mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938587S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x36mm-split-pin-a4-cotter-pin/p/ZT3938587S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x36mm Split Pin A4 (Cotter Pin)
System of Measurement
Metric
Length
36mm
Material
Stainless Steel
Leading Standard
DIN 94
Grade
A4
L
36mm
NEN
182
Material Technical
A4
NF
E25-774
b
16
ISO
1234
a (max.)
4
c (max.)
15
d (max.)
7.5
Diameter
8mm
DIN
94
D
8mm
d
7.3min
c
13.1min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome