Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x54mm Safety Pin A4 - QFT6501440C
By Qualfast
Order Code:
ZT3375282S
£1.69
each
Inc VAT (20%)
£42.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.69
0%
50 - 99
£1.62
4%
100 - 199
£1.55
8.5%
200 +
£1.49
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
42.25
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x54mm-safety-pin-a4-qft6501440c/p/ZT3375282S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x54mm Safety Pin A4 - QFT6501440C
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
L
54mm
N
50
D1
3
3mm
Length
54mm
D
8
8mm
Diameter
8mm
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome