Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x56mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938600S
£1.25
each
Inc VAT (20%)
£125.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.25
0%
100 - 199
£1.20
4%
200 +
£1.15
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
125.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x56mm-split-pin-a4-cotter-pin/p/ZT3938600S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x56mm Split Pin A4 (Cotter Pin)
Material
Stainless Steel
Leading Standard
DIN 94
System of Measurement
Metric
Length
56mm
Grade
A4
b
16
ISO
1234
D
8mm
Diameter
8mm
c
13.1min
Material Technical
A4
d (max.)
7.5
d
7.3min
NF
E25-774
NEN
182
c (max.)
15
a (max.)
4
L
56mm
DIN
94
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome