Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x64mm Safety Pin A4 - QFT6501440F
By Qualfast
Order Code:
ZT3755935S
£1.85
each
Inc VAT (20%)
£46.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.85
0%
50 - 99
£1.78
4%
100 - 199
£1.70
8%
200 +
£1.63
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
46.25
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x64mm-safety-pin-a4-qft6501440f/p/ZT3755935S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x64mm Safety Pin A4 - QFT6501440F
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
D
8mm
8
N
60
Length
64mm
D1
3
3mm
Diameter
8mm
Material Technical
A4
L
64mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome