Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
8x90mm Split Pin A4 (Cotter Pin)
By Qualfast
Order Code:
ZT3938541S
£1.74
each
Inc VAT (20%)
£174.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.74
0%
100 - 199
£1.67
4%
200 +
£1.60
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-18
working days
Available
GBP
174.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/8x90mm-split-pin-a4-cotter-pin/p/ZT3938541S
Add to quotation
View all Cotter Pins
Description
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x90mm Split Pin A4 (Cotter Pin)
Leading Standard
DIN 94
Length
90mm
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
a (max.)
4
ISO
1234
d
7.3min
NF
E25-774
Material Technical
A4
c
13.1min
Diameter
8mm
NEN
182
DIN
94
L
90mm
b
16
d (max.)
7.5
c (max.)
15
D
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome