Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
9.5x26mm Safety Pin A4
By Qualfast
Order Code:
ZT3375217S
£1.64
each
Inc VAT (20%)
£41.00 minimum order value
Quantity
Price
Discount
1 - 49
£1.64
0%
50 - 99
£1.57
4.5%
100 - 199
£1.51
8%
200 +
£1.44
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
41.00
https://www.zoro.co.uk/shop/fasteners/cotter-pins/9-5x26mm-safety-pin-a4/p/ZT3375217S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 9.5x26mm Safety Pin A4
Material
Stainless Steel
System of Measurement
Metric
Grade
A4
L
26mm
Length
26mm
Diameter
9.5mm
D
9.5
9.5mm
N
22
D1
3mm
3
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome