Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Cotter Pins
9.5x30mm Safety Pin A4
By Qualfast
Order Code:
ZT3375258S
£1.74
each
Inc VAT (20%)
£43.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.74
0%
50 - 99
£1.67
4%
100 - 199
£1.60
8%
200 +
£1.53
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-18
working days
Available
GBP
43.50
https://www.zoro.co.uk/shop/fasteners/cotter-pins/9-5x30mm-safety-pin-a4/p/ZT3375258S
Add to quotation
View all Cotter Pins
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 9.5x30mm Safety Pin A4
System of Measurement
Metric
Material
Stainless Steel
Grade
A4
N
26
D1
3
3mm
L
30mm
D
9.5mm
9.5
Material Technical
A4
Diameter
9.5mm
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome