Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2.5x20mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307280S
£0.17
each
Inc VAT (20%)
£85.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.17
0%
500 +
£0.16
6%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
85.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2-5x20mm-groove-pin-full-tapered-a1/p/ZT3307280S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2.5x20mm Groove Pin Full Tapered A1
Thread Size
4
Length
8mm
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 1471
Grade
A2
c
0.3
ISO
8744
L
20mm
Tolerance
H9
V
4.25
r
2.5
D
2.5mm
d2
2.65
d1
2.5
NEN
2602
Diameter
2.5mm
DIN
1471
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome