Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2.5x3mm Round Head Groove Pin A2
By Qualfast
Order Code:
ZT3307512S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2-5x3mm-round-head-groove-pin-a2/p/ZT3307512S
Add to quotation
View all Dowel Pins
Description
DIN 1476
Stainless Steel A2
Specifications
Technical Information
Specifications for 2.5x3mm Round Head Groove Pin A2
Length
28mm
Leading Standard
DIN 1476
Material
Stainless Steel
Thread
Metric
Thread Size
6
Grade
A2
Head Shape
Round head
D
2.5mm
k
1.4
d1
2.5
f
0.7
Material Technical
A2
L
3mm
Diameter
2.5mm
r
2.4
d2
2.7
DIN
1476
d3
4.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome