Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x10mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307293S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
£0.11
9% off
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x10mm-groove-pin-full-tapered-a1/p/ZT3307293S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 2x10mm Groove Pin Full Tapered A1
Material
Stainless Steel
Thread Size
3
Thread
Metric
Leading Standard
DIN 1471
Length
22mm
Grade
A2
d2
2.15
c
0.25
NEN
2602
Tolerance
H9
L
10mm
DIN
1471
d1
2
r
2
V
2.85
Material Technical
A1
D
2mm
ISO
8744
Diameter
2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome