Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x12mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307307S
£0.11
each
Inc VAT (20%)
£55.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.11
0%
1000 +
£0.10
9%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x12mm-groove-pin-full-tapered-a1/p/ZT3307307S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Specifications
Technical Information
Specifications for 2x12mm Groove Pin Full Tapered A1
Length
25mm
Material
Stainless Steel
Thread
Metric
Thread Size
3
Leading Standard
DIN 1471
Grade
A2
Material Technical
A1
Tolerance
H9
NEN
2602
DIN
1471
V
2.85
d2
2.15
r
2
Diameter
2mm
d1
2
ISO
8744
c
0.25
L
12mm
D
2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome