Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x16mm Groove Pin Full Tapered A1
By Qualfast
Order Code:
ZT3307331S
£0.13
each
Inc VAT (20%)
£65.00 minimum order value
£0.15
13% off
Quantity
Price
Discount
1 - 499
£0.13
0%
500 +
£0.12
7.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
65.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x16mm-groove-pin-full-tapered-a1/p/ZT3307331S
Add to quotation
View all Dowel Pins
Description
DIN 1471
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 2x16mm Groove Pin Full Tapered A1
Leading Standard
DIN 1471
Thread Size
4
Material
Stainless Steel
Thread
Metric
Length
4mm
Grade
A2
L
16mm
d2
2.15
Tolerance
H9
DIN
1471
D
2mm
c
0.25
d1
2
NEN
2602
V
2.85
Diameter
2mm
r
2
ISO
8744
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome