Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x16mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307386S
£0.11
each
Inc VAT (20%)
£55.00 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 999
£0.11
0%
1000 +
£0.10
9%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x16mm-groove-pin-half-tapered-a1/p/ZT3307386S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 2x16mm Groove Pin Half Tapered A1
Thread
Metric
Leading Standard
DIN 1472
Length
8mm
Material
Stainless Steel
Thread Size
2, 5
Grade
A2
c
0.25
L
16mm
Tolerance
H9
NEN
2603
V
2.85
DIN
1472
ISO
8745
r
2
d2
2.15
D
2mm
d1
2
Diameter
2mm
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome