Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x4mm Round Head Groove Pin A2
By Qualfast
Order Code:
ZT3307417S
£0.08
each
Inc VAT (20%)
£40.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 999
£0.08
0%
1000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x4mm-round-head-groove-pin-a2/p/ZT3307417S
Add to quotation
View all Dowel Pins
Description
DIN 1476
Stainless Steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 2x4mm Round Head Groove Pin A2
Length
16mm
Leading Standard
DIN 1476
Thread
Metric
Material
Stainless Steel
Thread Size
6
Grade
A2
Head Shape
Round head
r
1.9
d2
2.15
f
0.5
D
2mm
Diameter
2mm
k
1.2
DIN
1476
d3
3.5
Material Technical
A2
L
4mm
d1
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome