Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x6mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307445S
£0.09
each
Inc VAT (20%)
£45.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 999
£0.09
0%
1000 +
£0.08
11%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
45.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x6mm-groove-pin-half-tapered-a1/p/ZT3307445S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 2x6mm Groove Pin Half Tapered A1
Material
Stainless Steel
Thread
Metric
Thread Size
2
Length
12mm
Leading Standard
DIN 1472
Grade
A2
NEN
2603
DIN
1472
d2
2.15
L
6mm
V
2.85
r
2
Diameter
2mm
D
2mm
ISO
8745
Tolerance
H9
Material Technical
A1
d1
2
c
0.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome