Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x8mm Groove Pin Half Tapered A1
By Qualfast
Order Code:
ZT3307375S
£0.12
each
Inc VAT (20%)
£60.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.12
0%
1000 +
£0.11
10%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x8mm-groove-pin-half-tapered-a1/p/ZT3307375S
Add to quotation
View all Dowel Pins
Description
Stainless Steel A1
DIN 1472
Specifications
Technical Information
Specifications for 2x8mm Groove Pin Half Tapered A1
Leading Standard
DIN 1472
Length
16mm
Material
Stainless Steel
Thread
Metric
Thread Size
2
Grade
A2
NEN
2603
Diameter
2mm
L
8mm
r
2
Tolerance
H9
d1
2
DIN
1472
d2
2.15
ISO
8745
Material Technical
A1
D
2mm
c
0.25
V
2.85
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome