Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Dowel Pins
2x8mm Round Head Groove Pin A2
By Qualfast
Order Code:
ZT3307447S
£0.16
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.16
0%
500 +
£0.15
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-16
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/dowel-pins/2x8mm-round-head-groove-pin-a2/p/ZT3307447S
Add to quotation
View all Dowel Pins
Description
DIN 1476
Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2x8mm Round Head Groove Pin A2
Length
22mm
Material
Stainless Steel
Thread
Metric
Thread Size
6
Leading Standard
DIN 1476
Grade
A2
Material Technical
A2
d3
3.5
Head Shape
Round head
f
0.5
k
1.2
d2
2.15
Diameter
2mm
DIN
1476
D
2mm
r
1.9
d1
2
L
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome